Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill, 1

  • Mfr # 11110000T

  • Zoro # G1181900


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Diameter
1 in
Flute Length
1.5 in
Type
Solid
End Grind
Square
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11110000T
Zoro #
G1181900
UPC #
697604110985
Country of Origin
United States

Dimensions

Diameter
1 in
Flute Length
1.5 in
Length of Cut
1-1/2 in
Shank Dia.
1 in
Overall Length
4 in

Details

Type
Solid
End Grind
Square
End Mill Style
Square
Finish - Machining
TiN
Tool Construction
Solid
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
4
End Mill Material
Carbide
Center Cutting
Yes
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.