Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill, 10.0Mm

  • Mfr # 11139370T

  • Zoro # G1198746


product price: $41.55
/ea

Key Features

Flute Length
0.9843 in
Shank Dia.
10 mm
Shank Type
Straight
Length of Cut
25 mm
End Grind
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11139370T
Zoro #
G1198746
UPC #
697604111449
Country of Origin
United States

Dimensions

Flute Length
0.9843 in
Shank Dia.
10 mm
Length of Cut
25 mm
Diameter
10 mm
Overall Length
70 mm

Details

Shank Type
Straight
End Grind
Square
Helix Angle
30°
Finish - Machining
TiN
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Tool Construction
Solid
End Mill Material
Carbide
Type
Solid
Center Cutting
Yes
End Mill Style
Square
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
4
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.