Zoro Homepage

Tuffcut Gp 4 Flute End Mill, 1/2

  • Mfr # 11150000C

  • Zoro # G1205089


product price: $51.19
/ea

Key Features

Shank Type
Straight
Helix Angle
30°
End Grind
Square
Center Cutting
Yes
Flute Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11150000C
Zoro #
G1205089
UPC #
697604110343
Country of Origin
United States

Dimensions

Flute Length
1 in
Shank Dia.
0.5 in
Overall Length
3 in
Diameter
0.5 in

Details

Shank Type
Straight
Helix Angle
30°
End Grind
Square
Center Cutting
Yes
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
End Mill Material
Carbide
Type
Solid
Finish - Machining
TiCN
Number of Flutes
4
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
End Mill Cutting Type
Roughing/Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.