Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill, 12.0Mm

  • Mfr # 11147242

  • Zoro # G1179852


product price: $57.15
/ea

Key Features

Center Cutting
Yes
Flute Length
0.9843 in
Length of Cut
25 mm
End Grind
Corner Radius
Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11147242
Zoro #
G1179852
UPC #
697604514325
Country of Origin
United States

Dimensions

Flute Length
0.9843 in
Length of Cut
25 mm
Diameter
12 mm
Corner Radius
0.75 mm
Shank Dia.
12 mm
Overall Length
76 mm

Details

Center Cutting
Yes
End Grind
Corner Radius
Finish - Machining
Uncoated
End Mill Material
Carbide
End Mill Style
Corner Radius
Number of Flutes
4
Helix Angle
30°
Type
Solid
End Mill Cutting Type
Roughing/Finishing
Shank Type
Straight
Tool Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.