Zoro Homepage

Tuffcut Gp 4 Flute End Mill, 12.0Mm

  • Mfr # 11147244

  • Zoro # G1194421


product price: $58.99
/ea

Key Features

End Mill Style
Corner Radius
Number of Flutes
4
Overall Length
76 mm
Shank Dia.
12 mm
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11147244
Zoro #
G1194421
UPC #
697604514608
Country of Origin
United States

Dimensions

Overall Length
76 mm
Shank Dia.
12 mm
Length of Cut
25 mm
Diameter
12 mm
Corner Radius
1.5 mm

Details

End Mill Style
Corner Radius
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Center Cutting
Yes
Tool Construction
Solid
Shank Type
Straight
Series
TuffCut GP
Decimal Equivalent
0.4724 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.