Zoro Homepage

Tuffcut Gp 4 Flute End Mill, 1/4

  • Mfr # 11125002

  • Zoro # G1179618


product price: $23.39
/ea

Key Features

Shank Type
Straight
Shank Dia.
0.25 in
Diameter
0.25 in
End Mill Material
Carbide
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11125002
Zoro #
G1179618
UPC #
697604514134
Country of Origin
United States

Dimensions

Shank Dia.
0.25 in
Diameter
0.25 in
Corner Radius
0.02 in
Flute Length
0.75 in
Overall Length
2.5 in

Details

Shank Type
Straight
End Mill Material
Carbide
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Finish - Machining
Uncoated
End Mill Cutting Type
Roughing/Finishing
Center Cutting
Yes
Helix Angle
30°
Number of Flutes
4
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
End Grind
Corner Radius
Type
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.