Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill, 1.4Mm

  • Mfr # 11105510

  • Zoro # G1199881


product price: $15.45
/ea

Key Features

Center Cutting
Yes
Overall Length
1.4961 in
Flute Length
0.1654 in
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11105510
Zoro #
G1199881
UPC #
697604510556
Country of Origin
United States

Dimensions

Overall Length
1.4961 in
Flute Length
0.1654 in
Shank Dia.
0.1181 in
Diameter
0.0551 in

Details

Center Cutting
Yes
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
End Mill Material
Carbide
Type
Solid
Finish - Machining
Uncoated
Shank Type
Straight
Helix Angle
30°
End Grind
Square
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
4
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.