
Tuffcut Gp 4 Flute End Mill, 16.0Mm
Mfr # 11162993
Zoro # G1193408
product price: $100.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Corner Radius
Number of Flutes
4
Overall Length
3.5039 in
Shank Dia.
0.6299 in
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11162993
Zoro #
G1193408
UPC #
697604514509
Country of Origin
United States
Dimensions
Overall Length
3.5039 in
Shank Dia.
0.6299 in
Corner Radius
0.039 in
Diameter
0.6299 in
Flute Length
1.1811 in
Details
End Mill Style
Corner Radius
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Material - Machining
Carbide
Center Cutting
Yes
Construction
Solid
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.