Zoro Homepage

Tuffcut Gp 4 Flute End Mill, 1/8

  • Mfr # 11112500C

  • Zoro # G1189506


product price: $11.15
/ea

Key Features

Type
Solid
End Grind
Square
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Shank Type
Straight
Diameter
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11112500C
Zoro #
G1189506
UPC #
697604110060
Country of Origin
United States

Dimensions

Diameter
0.125 in
Shank Dia.
0.125 in
Flute Length
0.375 in
Overall Length
1.5 in

Details

Type
Solid
End Grind
Square
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing
Shank Type
Straight
Center Cutting
Yes
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Helix Angle
30°
Number of Flutes
4
Finish - Machining
TiCN
End Mill Cutting Type
Roughing/Finishing
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.