Zoro Homepage

Tuffcut Gp 4 Flute End Mill, 25.0Mm

  • Mfr # 11198430T

  • Zoro # G1201841


product price: $223.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Roughing/Finishing
Center Cutting
Yes
Finish - Machining
TiN
Shank Dia.
25 mm
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11198430T
Zoro #
G1201841
UPC #
697604111722
Country of Origin
United States

Dimensions

Shank Dia.
25 mm
Length of Cut
40 mm
Diameter
25 mm
Overall Length
102 mm

Details

End Mill Cutting Type
Roughing/Finishing
Center Cutting
Yes
Finish - Machining
TiN
End Mill Material
Carbide
Tool Construction
Solid
Helix Angle
30°
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Style
Square
Number of Flutes
4
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.