Zoro Homepage

Tuffcut Gp 4 Flute End Mill, 25.0Mm

  • Mfr # 11198435

  • Zoro # G1197836


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Diameter
0.9843 in
Flute Length
1.5748 in
Center Cutting
Yes
Type
Solid
Number of Flutes
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11198435
Zoro #
G1197836
UPC #
697604514745
Country of Origin
United States

Dimensions

Diameter
0.9843 in
Flute Length
1.5748 in
Shank Dia.
0.9843 in
Overall Length
4.0157 in
Corner Radius
0.079 in

Details

Center Cutting
Yes
Type
Solid
Number of Flutes
4
Helix Angle
30°
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish - Machining
Uncoated
End Mill Material
Carbide
Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
End Grind
Corner Radius
Application
High Efficiency Milling, Slotting, Traditional Roughing, Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.