Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill, 3/16

  • Mfr # 11118753

  • Zoro # G1167541


product price: $17.79
/ea

Key Features

Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Overall Length
2 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11118753
Zoro #
G1167541
UPC #
697604514097
Country of Origin
United States

Dimensions

Overall Length
2 in
Corner Radius
0.03 in
Length of Cut
5/8 in
Shank Dia.
3/16 in
Diameter
3/16 in

Details

Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Helix Angle
30°
Shank Type
Straight
End Mill Style
Corner Radius
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Material
Carbide
Finish - Machining
Uncoated
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.