
Tuffcut Gp 4 Flute End Mill, 3/8
Mfr # 11137501C
Zoro # G1201281
product price: $41.79
/eaKey Features
End Mill Style
Corner Radius
Number of Flutes
4
Overall Length
2.5 in
Shank Dia.
0.375 in
Finish - Machining
TiCN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11137501C
Zoro #
G1201281
UPC #
697604100764
Country of Origin
United States
Dimensions
Overall Length
2.5 in
Shank Dia.
0.375 in
Corner Radius
0.015 in
Diameter
0.375 in
Flute Length
1 in
Details
End Mill Style
Corner Radius
Number of Flutes
4
Finish - Machining
TiCN
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Construction
Solid
Shank Type
Straight
Center Cutting
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.