
Tuffcut Gp 4 Flute End Mill, 5/16
Mfr # 11131254A
Zoro # G1198308
product price: $36.59
/eaKey Features
End Mill Style
Corner Radius
Number of Flutes
4
Overall Length
2.5 in
Shank Dia.
0.3125 in
Finish - Machining
ALtima®
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11131254A
Zoro #
G1198308
UPC #
697604100627
Country of Origin
United States
Dimensions
Overall Length
2.5 in
Shank Dia.
0.3125 in
Diameter
0.3125 in
Corner Radius
0.045 in
Flute Length
0.8125 in
Details
End Mill Style
Corner Radius
Number of Flutes
4
Finish - Machining
ALtima®
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Construction
Solid
Shank Type
Straight
Center Cutting
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.