Zoro Homepage

Tuffcut Gp 4 Flute End Mill, 5/8

  • Mfr # 11162502

  • Zoro # G1188121


product price: $103.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Number of Flutes
4
Overall Length
3.5 in
Shank Dia.
0.625 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11162502
Zoro #
G1188121
UPC #
697604514479
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Shank Dia.
0.625 in
Corner Radius
0.02 in
Diameter
0.625 in
Flute Length
1.25 in

Details

End Mill Style
Corner Radius
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Center Cutting
Yes
Construction
Solid
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.