Zoro Homepage

Tuffcut Gp 4 Flute End Mill, 5/8

  • Mfr # 11162504

  • Zoro # G1193651


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Tool Construction
Solid
End Mill Material
Carbide
Corner Radius
0.045 in
Finish - Machining
Uncoated
End Mill Style
Corner Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11162504
Zoro #
G1193651
UPC #
697604514516
Country of Origin
United States

Dimensions

Corner Radius
0.045 in
Length of Cut
1-1/4 in
Flute Length
1.25 in
Shank Dia.
5/8 in
Overall Length
3-1/2 in
Diameter
5/8 in

Details

Tool Construction
Solid
End Mill Material
Carbide
Finish - Machining
Uncoated
End Mill Style
Corner Radius
Helix Angle
30°
Center Cutting
Yes
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
End Mill Cutting Type
Roughing/Finishing
Type
Solid
End Grind
Corner Radius

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.