Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill, 7/32

  • Mfr # 11121870

  • Zoro # G1191122


product price: $19.95
/ea

Key Features

Number of Flutes
4
Helix Angle
30°
Shank Type
Straight
Flute Length
0.625 in
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11121870
Zoro #
G1191122
UPC #
697604111258
Country of Origin
United States

Dimensions

Flute Length
0.625 in
Overall Length
2-1/2 in
Diameter
7/32 in
Shank Dia.
1/4 in
Length of Cut
5/8 in

Details

Number of Flutes
4
Helix Angle
30°
Shank Type
Straight
Type
Solid
End Mill Style
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Grind
Square
Finish - Machining
Uncoated
End Mill Material
Carbide
Center Cutting
Yes
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid
End Mill Cutting Type
Roughing/Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.