Zoro Homepage

Tuffcut Gp 4 Flute End Mill Chipbreaker, 10.0Mm

  • Mfr # 11439370

  • Zoro # G1181620


product price: $44.75
/ea

Key Features

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Number of Flutes
4
Helix Angle
30°
Diameter
10 mm
End Mill Cutting Type
Roughing with Chipbreaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11439370
Zoro #
G1181620
UPC #
697604114396
Country of Origin
United States

Dimensions

Diameter
10 mm
Length of Cut
25 mm
Shank Dia.
10 mm
Flute Length
0.9843 in
Overall Length
70 mm

Details

Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Number of Flutes
4
Helix Angle
30°
End Mill Cutting Type
Roughing with Chipbreaker
Tool Construction
Solid
Finish - Machining
Uncoated
Type
Solid
Center Cutting
Yes
Shank Type
Straight
End Grind
Square
Application
High Efficiency Milling; Slotting; Traditional Roughing
End Mill Style
Square
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.