Zoro Homepage

Tuffcut Gp 4 Flute End Mill Chipbreaker, 11.0Mm

  • Mfr # 11443310

  • Zoro # G1175941


product price: $54.69
/ea

Key Features

Flute Length
0.9843 in
End Mill Style
Square
Number of Flutes
4
End Grind
Square
Shank Type
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11443310
Zoro #
G1175941
UPC #
697604114419
Country of Origin
United States

Dimensions

Flute Length
0.9843 in
Shank Dia.
11 mm
Length of Cut
25 mm
Overall Length
70 mm
Diameter
11 mm

Details

End Mill Style
Square
Number of Flutes
4
End Grind
Square
Shank Type
Straight
Center Cutting
Yes
Type
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Finish - Machining
Uncoated
End Mill Cutting Type
Roughing with Chipbreaker
Application
High Efficiency Milling; Slotting; Traditional Roughing
Helix Angle
30°
Tool Construction
Solid
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.