Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill Chipbreaker, 12.0Mm

  • Mfr # 11447240T

  • Zoro # G1186636


product price: $62.35
/ea

Key Features

Shank Dia.
12 mm
Length of Cut
25 mm
Center Cutting
Yes
Finish - Machining
TiN
Application
High Efficiency Milling; Slotting; Traditional Roughing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11447240T
Zoro #
G1186636
UPC #
697604114464
Country of Origin
United States

Dimensions

Shank Dia.
12 mm
Length of Cut
25 mm
Flute Length
0.9843 in
Diameter
12 mm
Overall Length
76 mm

Details

Center Cutting
Yes
Finish - Machining
TiN
Application
High Efficiency Milling; Slotting; Traditional Roughing
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing with Chipbreaker
Helix Angle
30°
Number of Flutes
4
End Mill Material
Carbide
End Grind
Square
Type
Solid
Tool Construction
Solid
End Mill Style
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.