Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill Chipbreaker, 3.0Mm

  • Mfr # 11411810T

  • Zoro # G1166878


product price: $15.49
/ea

Key Features

End Mill Style
Square
Shank Type
Straight
Tool Construction
Solid
Flute Length
0.4724 in
End Mill Cutting Type
Roughing with Chipbreaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11411810T
Zoro #
G1166878
UPC #
697604114044
Country of Origin
United States

Dimensions

Flute Length
0.4724 in
Overall Length
38 mm
Shank Dia.
3 mm
Length of Cut
12 mm
Diameter
3 mm

Details

End Mill Style
Square
Shank Type
Straight
Tool Construction
Solid
End Mill Cutting Type
Roughing with Chipbreaker
Center Cutting
Yes
Type
Solid
Finish - Machining
TiN
Number of Flutes
4
End Grind
Square
End Mill Material
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Helix Angle
30°
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.