
Tuffcut Gp 4 Flute End Mill Chipbreaker, 3/4
Mfr # 11475000T
Zoro # G1190258
product price: $190.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
4
Overall Length
4 in
Shank Dia.
3/4 in
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11475000T
Zoro #
G1190258
UPC #
697604114600
Country of Origin
United States
Dimensions
Overall Length
4 in
Shank Dia.
3/4 in
Length of Cut
1-1/2 in
Diameter
3/4 in
Details
End Mill Style
Square
Number of Flutes
4
Finish - Machining
TiN
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing with Chipbreaker
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials
Series
TuffCut GP
Decimal Equivalent
0.7500 in
Tool Construction
Solid
Shank Type
Straight
Center Cutting
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.