Tuffcut Gp 4 Flute End Mill Chipbreaker, 4.0Mm

  • Mfr # 11415750

  • Zoro # G1171699


product price: $39.20
/ea

Key Features

End Mill Material
Carbide
Application
High Efficiency Milling, Slotting, Traditional Roughing
Shank Type
Straight
Shank Dia.
0.1575 in
Flute Length
0.5512 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11415750
Zoro #
G1171699
UPC #
697604114112
Country of Origin
United States

Dimensions

Shank Dia.
0.1575 in
Flute Length
0.5512 in
Diameter
0.1575 in
Overall Length
2.0079 in

Details

End Mill Material
Carbide
Application
High Efficiency Milling, Slotting, Traditional Roughing
Shank Type
Straight
Helix Angle
30°
Center Cutting
Yes
End Grind
Square
Number of Flutes
4
Finish - Machining
Uncoated
End Mill Cutting Type
Roughing with Chipbreaker
Type
Solid
Primary Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.