
Tuffcut Gp 4 Flute End Mill Chipbreaker, 5.0Mm
Mfr # 11419680
Zoro # G1180458
product price: $20.55
/eaKey Features
End Mill Style
Square
Number of Flutes
4
Overall Length
51 mm
Shank Dia.
5 mm
Finish - Machining
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11419680
Zoro #
G1180458
UPC #
697604114174
Country of Origin
United States
Dimensions
Overall Length
51 mm
Shank Dia.
5 mm
Length of Cut
20 mm
Diameter
5 mm
Details
End Mill Style
Square
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing with Chipbreaker
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials
Tool Construction
Solid
Series
TuffCut GP
Center Cutting
Yes
Decimal Equivalent
0.1968 in
Shank Type
Straight
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.