Zoro Homepage

Tuffcut Gp 4 Flute End Mill Chipbreaker, 5.5Mm

  • Mfr # 11421650

  • Zoro # G1179931


product price: $27.75
/ea

Key Features

Center Cutting
Yes
End Mill Cutting Type
Roughing with Chipbreaker
Diameter
5.5 mm
Finish - Machining
Uncoated
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11421650
Zoro #
G1179931
UPC #
697604114198
Country of Origin
United States

Dimensions

Diameter
5.5 mm
Shank Dia.
6 mm
Length of Cut
20 mm
Overall Length
64 mm

Details

Center Cutting
Yes
End Mill Cutting Type
Roughing with Chipbreaker
Finish - Machining
Uncoated
End Mill Style
Square
Number of Flutes
4
Helix Angle
30°
Application
High Efficiency Milling; Slotting; Traditional Roughing
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Shank Type
Straight
End Mill Material
Carbide
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.