Zoro Homepage

Tuffcut Gp 4 Flute End Mill Chipbreaker, 5/8

  • Mfr # 11462500

  • Zoro # G1192927


product price: $121.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
3.5 in
Shank Dia.
0.625 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11462500
Zoro #
G1192927
UPC #
697604114532
Country of Origin
United States

Dimensions

Overall Length
3.5 in
Shank Dia.
0.625 in
Diameter
0.625 in
Flute Length
1.25 in

Details

End Mill Style
Square
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing with Chipbreaker
Application
High Efficiency Milling; Slotting; Traditional Roughing
Material - Machining
Carbide
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Center Cutting
Yes
Shank Type
Straight
Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.