
Tuffcut Gp 4 Flute End Mill Chipbreaker, 5/8
Mfr # 11462500T
Zoro # G1184122
product price: $140.99
/ea
Free Shipping & Returns
Key Features
End Mill Style
Square
Number of Flutes
4
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Finish - Machining
TiN
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11462500T
Zoro #
G1184122
UPC #
697604114549
Country of Origin
United States
Dimensions
Overall Length
3-1/2 in
Shank Dia.
5/8 in
Length of Cut
1-1/4 in
Diameter
5/8 in
Details
End Mill Style
Square
Number of Flutes
4
Finish - Machining
TiN
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing with Chipbreaker
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials
Center Cutting
Yes
Tool Construction
Solid
Series
TuffCut GP
Shank Type
Straight
Decimal Equivalent
0.6250 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.