Zoro Homepage

Tuffcut Gp 4 Flute End Mill Chipbreaker, 6.0Mm

  • Mfr # 11423620T

  • Zoro # G1176860


product price: $24.49
/ea

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
64 mm
Shank Dia.
6 mm
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11423620T
Zoro #
G1176860
UPC #
697604114242
Country of Origin
United States

Dimensions

Overall Length
64 mm
Shank Dia.
6 mm
Length of Cut
20 mm
Diameter
6 mm

Details

End Mill Style
Square
Number of Flutes
4
Finish - Machining
TiN
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing with Chipbreaker
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials
Tool Construction
Solid
Decimal Equivalent
0.2362 in
Center Cutting
Yes
Series
TuffCut GP
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.