Zoro Homepage

Tuffcut Gp 4 Flute End Mill Chipbreaker, 7/16

  • Mfr # 11443750

  • Zoro # G1186292


product price: $50.19
/ea

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
2-3/4 in
Shank Dia.
7/16 in
Finish - Machining
Uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11443750
Zoro #
G1186292
UPC #
697604114433
Country of Origin
United States

Dimensions

Overall Length
2-3/4 in
Shank Dia.
7/16 in
Length of Cut
1 in
Diameter
7/16 in

Details

End Mill Style
Square
Number of Flutes
4
Finish - Machining
Uncoated
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing with Chipbreaker
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Super-Alloys and Titanium; Hard Materials
Shank Type
Straight
Center Cutting
Yes
Decimal Equivalent
0.4375 in
Series
TuffCut GP
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.