Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill Chipbreaker, 7/16

  • Mfr # 11443750T

  • Zoro # G1192026


product price: $54.49
/ea

Key Features

End Mill Cutting Type
Roughing with Chipbreaker
Shank Type
Straight
Diameter
7/16 in
Helix Angle
30°
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11443750T
Zoro #
G1192026
UPC #
697604114440
Country of Origin
United States

Dimensions

Diameter
7/16 in
Overall Length
2-3/4 in
Shank Dia.
7/16 in
Length of Cut
1 in

Details

End Mill Cutting Type
Roughing with Chipbreaker
Shank Type
Straight
Helix Angle
30°
Center Cutting
Yes
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material
Tool Construction
Solid
Finish - Machining
TiN
End Mill Style
Square
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.