Zoro Homepage

Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 1/2

  • Mfr # 13250000A

  • Zoro # G1204416


product price: $91.45
/ea
Free Shipping & Returns

Key Features

End Grind
Square
End Mill Material
Carbide
Helix Angle
30°
Number of Flutes
4
Center Cutting
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13250000A
Zoro #
G1204416
UPC #
697604110527
Country of Origin
United States

Dimensions

Flute Length
2 in
Shank Dia.
0.5 in
Overall Length
4 in
Diameter
0.5 in

Details

End Grind
Square
End Mill Material
Carbide
Helix Angle
30°
Number of Flutes
4
Center Cutting
Yes
Application
High Efficiency Milling
Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Super-alloys and titanium, Hard material
End Mill Cutting Type
Roughing with Chipbreaker
Type
Solid
Finish - Machining
ALtima®

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.