Zoro Homepage

Tuffcut Gp 4 Flute End Mill Chipbreaker Long, 3/4

  • Mfr # 13275000

  • Zoro # G1173141


product price: $235.99
/ea
Free Shipping & Returns

Key Features

End Mill Cutting Type
Roughing with Chipbreaker
Finish - Machining
Uncoated
Diameter
3/4 in
Flute Length
3 in
Helix Angle
30°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13275000
Zoro #
G1173141
UPC #
697604132314
Country of Origin
United States

Dimensions

Diameter
3/4 in
Flute Length
3 in
Length of Cut
3 in
Shank Dia.
3/4 in
Overall Length
5-1/4 in

Details

End Mill Cutting Type
Roughing with Chipbreaker
Finish - Machining
Uncoated
Helix Angle
30°
End Grind
Square
End Mill Material
Carbide
Type
Solid
Center Cutting
Yes
Tool Construction
Solid
Shank Type
Straight
End Mill Style
Square
Application
High Efficiency Milling
Number of Flutes
4
Primary Material Application
Steel; Stainless steel; Cast iron; Super-alloys and titanium; Hard material

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.