Zoro Homepage

Tuffcut Gp 4 Flute End Mill Long, 16.0Mm

  • Mfr # 12262990

  • Zoro # G1180220


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Diameter
0.6299 in
Finish - Machining
Uncoated
Type
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12262990
Zoro #
G1180220
UPC #
697604122292
Country of Origin
United States

Dimensions

Diameter
0.6299 in
Overall Length
4.6063 in
Flute Length
2.5591 in
Shank Dia.
0.6299 in

Details

Shank Type
Straight
Primary Material Application
Steel, Stainless steel, Cast iron, Non-Ferrous, Super-alloys and titanium, Hard material
Finish - Machining
Uncoated
Type
Solid
End Mill Cutting Type
Roughing/Finishing
End Grind
Square
Number of Flutes
4
End Mill Material
Carbide
Helix Angle
30°
Center Cutting
Yes
Application
Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.