Zoro Homepage

Tuffcut Gp 4 Flute End Mill Long, 3/4

  • Mfr # 12275000

  • Zoro # G1173071


product price: $222.99
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Number of Flutes
4
Center Cutting
Yes
Diameter
3/4 in
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12275000
Zoro #
G1173071
UPC #
697604122315
Country of Origin
United States

Dimensions

Diameter
3/4 in
Length of Cut
3 in
Shank Dia.
3/4 in
Overall Length
5-1/4 in

Details

End Mill Material
Carbide
Number of Flutes
4
Center Cutting
Yes
Tool Construction
Solid
Finish - Machining
Uncoated
End Mill Style
Square
End Mill Cutting Type
Roughing/Finishing
Shank Type
Straight
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
30°
Application
Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.