Zoro Homepage

Tuffcut Gp 4 Flute End Mill Stub, .0130

  • Mfr # 16301300

  • Zoro # G1176346


product price: $25.69
/ea

Key Features

Shank Dia.
1/8 in
Center Cutting
Yes
Diameter
0.013 in
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Cutting Type
Roughing/Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16301300
Zoro #
G1176346
UPC #
697604163288
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Diameter
0.013 in
Overall Length
1-1/2 in
Length of Cut
0.026 in
Flute Length
0.026 in

Details

Center Cutting
Yes
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Cutting Type
Roughing/Finishing
Helix Angle
30°
Shank Type
Straight
Finish - Machining
Uncoated
Tool Construction
Solid
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Number of Flutes
4
End Grind
Square
End Mill Style
Square
Type
Solid
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.