Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill Stub, 03644

  • Mfr # 163S3750GX

  • Zoro # G1176632


product price: $168.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
2.5 in
Shank Dia.
0.375 in
Finish - Machining
GemX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163S3750GX
Zoro #
G1176632
UPC #
697604036445
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Shank Dia.
0.375 in
Diameter
0.375 in
Flute Length
0.375 in

Details

End Mill Style
Square
Number of Flutes
4
Finish - Machining
GemX
Helix Angle
30 Degrees
Application
High Efficiency Milling; Finishing; Slotting; Traditional Roughing
Material - Machining
Carbide
Primary Material Application
Non-Ferrous
Shank Type
Straight
Construction
Solid
Center Cutting
Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.