Zoro Homepage

Tuffcut Gp 4 Flute End Mill Stub, 03658

  • Mfr # 163S062R.010N8GX

  • Zoro # G1177630


product price: $100.99
/ea
Free Shipping & Returns

Key Features

End Mill Style
Corner Radius
Number of Flutes
4
Overall Length
2.5 in
Shank Dia.
0.125 in
Finish - Machining
GemX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163S062R.010N8GX
Zoro #
G1177630
UPC #
697604036582
Country of Origin
United States

Dimensions

Overall Length
2.5 in
Shank Dia.
0.125 in
Neck Dia.
0.058 to 0.060 in
Corner Radius
0.01 in
Neck Length
0.5 in
Diameter
0.0625 in
Flute Length
0.0938 in

Details

End Mill Style
Corner Radius
Number of Flutes
4
Finish - Machining
GemX
Helix Angle
30 Degrees
Application
High Efficiency Milling; Finishing; Slotting; Traditional Roughing
Material - Machining
Carbide
Primary Material Application
Non-Ferrous
Construction
Solid
Center Cutting
Yes
Shank Type
Straight

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.