Zoro Homepage

Tuffcut Gp 4 Flute End Mill Stub, 1/4

  • Mfr # 16325000A

  • Zoro # G1192437


product price: $16.69
/ea

Key Features

Diameter
1/4 in
Helix Angle
30°
Shank Dia.
1/4 in
Tool Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16325000A
Zoro #
G1192437
UPC #
697604563484
Country of Origin
United States

Dimensions

Diameter
1/4 in
Shank Dia.
1/4 in
Length of Cut
1/2 in
Flute Length
0.5 in
Overall Length
2 in

Details

Helix Angle
30°
Tool Construction
Solid
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Grind
Square
Center Cutting
Yes
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
4
Finish - Machining
ALtima
Shank Type
Straight
End Mill Style
Square
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
End Mill Material
Carbide

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.