Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tuffcut Gp 4 Flute End Mill Stub, 1/8

  • Mfr # 16312500T

  • Zoro # G1188018


product price: $10.99
/ea

Key Features

Number of Flutes
4
Center Cutting
Yes
End Mill Material
Carbide
End Mill Style
Square
Shank Dia.
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16312500T
Zoro #
G1188018
UPC #
697604563019
Country of Origin
United States

Dimensions

Shank Dia.
1/8 in
Diameter
1/8 in
Length of Cut
1/4 in
Flute Length
0.25 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
Center Cutting
Yes
End Mill Material
Carbide
End Mill Style
Square
Shank Type
Straight
Finish - Machining
TiN
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
End Mill Cutting Type
Roughing/Finishing
Type
Solid
End Grind
Square
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Tool Construction
Solid

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.