Zoro Homepage

Tuffcut Gp 4 Flute End Mill Stub, 20.0Mm

  • Mfr # 16378740A

  • Zoro # G1194762


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Helix Angle
30°
Center Cutting
Yes
Shank Dia.
20 mm
End Mill Cutting Type
Roughing/Finishing
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16378740A
Zoro #
G1194762
UPC #
697604563651
Country of Origin
United States

Dimensions

Shank Dia.
20 mm
Diameter
20 mm
Overall Length
76 mm
Length of Cut
25 mm
Flute Length
0.9843 in

Details

Helix Angle
30°
Center Cutting
Yes
End Mill Cutting Type
Roughing/Finishing
End Mill Style
Square
Number of Flutes
4
End Mill Material
Carbide
Shank Type
Straight
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Type
Solid
End Grind
Square
Tool Construction
Solid
Finish - Machining
ALtima

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.