Zoro Homepage

Tuffcut Gp 4 Flute End Mill Stub, 3/64

  • Mfr # 16304680C

  • Zoro # G1199802


product price: $14.99
/ea

Key Features

Diameter
3/64 in
Number of Flutes
4
End Mill Material
Carbide
Tool Construction
Solid
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16304680C
Zoro #
G1199802
UPC #
697604116000
Country of Origin
United States

Dimensions

Diameter
3/64 in
Shank Dia.
1/8 in
Length of Cut
3/32 in
Overall Length
1-1/2 in

Details

Number of Flutes
4
End Mill Material
Carbide
Tool Construction
Solid
End Mill Style
Square
Center Cutting
Yes
End Mill Cutting Type
Roughing/Finishing
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Helix Angle
30°
Finish - Machining
TiCN
Shank Type
Straight
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.