Zoro Homepage

Tuffcut Gp 4 Flute End Mill Stub, 4.5Mm

  • Mfr # 16317720

  • Zoro # G1171446


product price: $13.55
/ea

Key Features

End Mill Style
Square
End Mill Material
Carbide
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
4
Tool Construction
Solid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16317720
Zoro #
G1171446
UPC #
697604163271
Country of Origin
United States

Dimensions

Flute Length
0.3543 in
Shank Dia.
5 mm
Length of Cut
9 mm
Overall Length
51 mm
Diameter
4.5 mm

Details

End Mill Style
Square
End Mill Material
Carbide
End Mill Cutting Type
Roughing/Finishing
Number of Flutes
4
Tool Construction
Solid
Helix Angle
30°
Primary Material Application
Steel; Stainless steel; Cast iron; Non-Ferrous; Super-alloys and titanium; Hard material
Shank Type
Straight
Center Cutting
Yes
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Type
Solid
Finish - Machining
Uncoated
End Grind
Square

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.