Zoro Homepage

Tuffcut Gp 4 Flute End Mill Stub, 6.0Mm

  • Mfr # 16323620T

  • Zoro # G1183276


product price: $18.19
/ea

Key Features

End Mill Style
Square
Number of Flutes
4
Overall Length
51 mm
Shank Dia.
6 mm
Finish - Machining
TiN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16323620T
Zoro #
G1183276
UPC #
697604563149
Country of Origin
United States

Dimensions

Overall Length
51 mm
Shank Dia.
6 mm
Length of Cut
13 mm
Diameter
6 mm

Details

End Mill Style
Square
Number of Flutes
4
Finish - Machining
TiN
Helix Angle
30 Degrees
End Mill Cutting Type
Roughing/Finishing
End Mill Material
Carbide
Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Primary Material Application
Steel; Stainless Steel; Cast Iron; Non-Ferrous Materials; Super-Alloys and Titanium; Hard Materials
Center Cutting
Yes
Tool Construction
Solid
Series
TuffCut GP
Shank Type
Straight
Decimal Equivalent
0.2362 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.