Tuffcut X-Al 3 Flute Ball Nose End Mill Finisher, 3.0Mm

  • Mfr # 138B11810

  • Zoro # G1306467


product price:  $36.39
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Ball
Finish
Uncoated
Length of Cut
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
138B11810
Zoro #
G1306467
UPC #
697604133564
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Cutter Dia.
3 mm
Overall Length
38 mm
Shank Dia.
3 mm
Ball Radius
1.5 mm

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Ball
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Shank Type
Straight
Non Ferrous (N) Compatibility
Yes
Helix Angle
36 Degrees
Center Cutting
Yes
Tool Construction
Solid
Series
TuffCut X-AL
Decimal Equivalent
0.1181 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.