
Tuffcut X-Al 3 Flute Ball Nose End Mill Finisher, 7/16
Mfr # 138B43751
Zoro # G1333100
product price: $72.20
/eaKey Features
Number of Flutes
3
Tool Construction
Solid
Corner Radius
0.2187 in
End Mill Style
Ball
Finish
Uncoated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
138B43751
Zoro #
G1333100
UPC #
697604133229
Country of Origin
United States
Dimensions
Corner Radius
0.2187 in
Flute Length
1 in
Diameter
0.4375 in
Overall Length
2-3/4 in
Length of Cut
1 in
Shank Dia.
7/16 in
Milling Diameter
7/16 in
Details
Number of Flutes
3
Tool Construction
Solid
End Mill Style
Ball
Finish
Uncoated
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Material Application
Non-Ferrous
Shank Type
Straight
Material
Carbide
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Helix Angle
36°
End Grind
Ball
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.