Tuffcut X-Al 3 Flute Ball Nose End Mill Finisher, 8.0Mm

  • Mfr # 138B31500

  • Zoro # G1317612


product price:  $68.39
/ea

Key Features

Material
Carbide
Number of Flutes
3
End Mill Style
Ball
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
138B31500
Zoro #
G1317612
UPC #
697604133649
Country of Origin
United States

Dimensions

Overall Length
2.5197 in
Shank Dia.
0.315 in
Flute Length
0.7874 in

Details

Material
Carbide
Number of Flutes
3
End Mill Style
Ball
Finish
Uncoated
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing; 3D Surfacing
Non Ferrous (N) Compatibility
Yes
Shank Type
Straight
Helix Angle
36 Degrees
Center Cutting
Yes
Construction
Solid
Decimal Equivalent
0.315 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.