Tuffcut X-Al 3 Flute End Mill Finisher, 1

  • Mfr # 13810004R.250

  • Zoro # G1331770


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Shank Type
Straight
Shank Dia.
1 in
Primary Material Application
Non-Ferrous
Milling Diameter
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13810004R.250
Zoro #
G1331770
UPC #
697604130686
Country of Origin
United States

Dimensions

Shank Dia.
1 in
Milling Diameter
1 in
Corner Radius
0.25 in
Length of Cut
2-1/2 in
Overall Length
5 in

Details

Number of Flutes
3
Shank Type
Straight
Primary Material Application
Non-Ferrous
Material
Carbide
Helix Angle
36°
Finish
Uncoated
Center Cutting
Yes
End Mill Style
Corner Radius
Tool Construction
Solid
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.