Zoro Homepage

Tuffcut X-Al 3 Flute End Mill Finisher, 1

  • Mfr # 13810006F

  • Zoro # G1358136


product price: $396.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
3
Tool Construction
Solid
End Mill Style
Square
Center Cutting
Yes
Helix Angle
36°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13810006F
Zoro #
G1358136
UPC #
697604142887
Country of Origin
United States

Dimensions

Milling Diameter
1 in
Shank Dia.
1 in
Length of Cut
3-1/2 in
Overall Length
6 in

Details

Number of Flutes
3
Tool Construction
Solid
End Mill Style
Square
Center Cutting
Yes
Helix Angle
36°
Primary Material Application
Non-Ferrous
Shank Type
Straight
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Material
Carbide
Finish
Fordlube

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.