Tuffcut X-Al 3 Flute End Mill Finisher, 10.0Mm

  • Mfr # 13839370R.059

  • Zoro # G1313668


product price: $43.39
/ea

Key Features

Number of Flutes
3
Diameter
0.3937 in
Shank Type
Straight
Milling Diameter
10 mm
Shank Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13839370R.059
Zoro #
G1313668
UPC #
697604131171
Country of Origin
United States

Dimensions

Diameter
0.3937 in
Milling Diameter
10 mm
Shank Dia.
10 mm
Flute Length
0.8661 in
Length of Cut
22 mm
Overall Length
70 mm
Corner Radius
1.5 mm

Details

Number of Flutes
3
Shank Type
Straight
End Grind
Corner Radius
Finish
Uncoated
Tool Construction
Solid
Center Cutting
Yes
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
End Mill Style
Corner Radius
Helix Angle
36°
Material Application
Non-Ferrous
Material
Carbide
Primary Material Application
Non-Ferrous

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.