Tuffcut X-Al 3 Flute End Mill Finisher, 10.0Mm

  • Mfr # 13839370R.079

  • Zoro # G1322740


product price: $44.29
/ea

Key Features

Number of Flutes
3
Corner Radius
2 mm
Milling Diameter
10 mm
End Mill Style
Corner Radius
Helix Angle
36°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13839370R.079
Zoro #
G1322740
UPC #
697604131188
Country of Origin
United States

Dimensions

Corner Radius
2 mm
Milling Diameter
10 mm
Shank Dia.
10 mm
Overall Length
70 mm
Length of Cut
22 mm

Details

Number of Flutes
3
End Mill Style
Corner Radius
Helix Angle
36°
End Mill Application
High Efficiency Milling; Slotting; Traditional Roughing; Finishing
Shank Type
Straight
Tool Construction
Solid
Primary Material Application
Non-Ferrous
Center Cutting
Yes
Finish
Uncoated
Material
Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.